Order Entry
Sweden
ContactUsLinkComponent
Cumene 99.9%, extra pure
Cumene 99.9%, extra pure
Certificates
undefined
Cumene 99.9%, extra pure

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4900 to 1.4930 (20°C, 589 nm)
  • Density:
    (20°C) 0.861 to 0.863 kg/l
  • GC:
    ≥99.85 %
  • Bromine number:
    ≤0.1 g/100 ml

Specification Test Results

Related Information