Order Entry
Sweden
ContactUsLinkComponent
Phenol ≥99.0%, crystalline, Ultra Pure Grade
Phenol ≥99.0%, crystalline, Ultra Pure Grade
Supplier:  VWR Chemicals
Certificates
undefined
Phenol ≥99.0%, crystalline, Ultra Pure Grade
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Heavy Metals (as Pb):
    <0.01 %
  • Melting Point:
    40-41°C
  • Moisture (KF):
    <= 0.5 %
  • pH (Saturated) @25C:
    Reported
  • Purity:
    >=99.0%

Specification Test Results

Related Information