Order Entry
Sweden
ContactUsLinkComponent
Indol-3-ylacetonitrile 97%
Indol-3-ylacetonitrile 97%
Certifikat
undefined
Indol-3-ylacetonitrile 97%

Specifikationstestresultat

  • Appearance:
    Clear yellow-brown to brown Liquid or solid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.6080 to 1.6110 (20°C, 589 nm)
  • HPLC:
    ≥96.0 %
  • UV:
    at 254 nm A: ≤0.05
  • pH:
    4.0 to 4.5

Specifikationstestresultat

Relaterad information