Order Entry
Sweden
ContactUsLinkComponent
 
Sampler with suction lance, UniSampler
  300-1041
 :  BURKLE
undefined
Sampler with suction lance, UniSampler
  300-1041
 :  BURKLE

 

  • Capacity:
    1000 ml
  • Description:
    Sampler with suction lance
  • Length:
    100 cm
  • Material:
    PP/PVC
  • Pk:
    1

 

 

The collection lance consists of an inner tube and an outer tube. The suction position can be varied steplessly with the outer tube within a height of 0 to 48 cm.

  • PP suction tube and PVC suction hose
  • Universal bottle adapter made of PVC
  • Bottle necks Ø 24, 32, 39 and 50 mm nominal dimension
 : Supplied with five PP sample bottles of 250 ml and 500 ml, a vacuum pump, an adapter for sample bottles 100 to 1000 ml, 20 seal-it bottle seals.