Order Entry
Sweden
ContactUsLinkComponent
 
Fernbach culture flasks, DURAN®
  391-0310
undefined
Fernbach culture flasks, DURAN®
  391-0310

 

  • Ext.Ø:
    200 mm
  • Capacity:
    1800 ml
  • Height:
    175 mm
  • Neck Ø ext.:
    38 mm
  • Pk:
    1

 

 

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
  • Conical shape, straight neck for metal caps

With plain rim.

Typical application: preparation of cultures in nutrient media.