Order Entry
Sweden
ContactUsLinkComponent
Cleanroom wipes, sterile, Sterile TexTra™
Cleanroom wipes, sterile, Sterile TexTra™
Supplier:  Texwipe
Certificates
undefined
Cleanroom wipes, sterile, Sterile TexTra™
Supplier:  Texwipe
Certificates

Specifications

  • Catalog No:
  • 115-0592
  • TEXWTX3220_U
  • Model:
  • Sterile TexTra™
  • Sterile TexTra™
  • Basis weight:
  • 233 g/m²
  • 233 g/m²
  • Absorbency:
  • 600 ml/m²
  • 600 ml/m²
  • Absorbency rate:
  • 0,3 s
  • 0,3 s
  • Extractables - using deionised water:
  • 0,04 g/m²
  • 0,04 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,07 g/m²
  • 0,07 g/m²
  • Fibres (>100 µm):
  • 500/m²
  • 500/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
  • 10 × 10⁶/m²
  • 10 × 10⁶/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
  • 460000/m²
  • 460000/m²

Specifications

Related Information