Order Entry
Sweden
ContactUsLinkComponent
2-Ethylhexyl acrylate 99+% stabilised
2-Ethylhexyl acrylate 99+% stabilised
Certifikat
undefined
2-Ethylhexyl acrylate 99+% stabilised

Specifikationstestresultat

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4340 to 1.4360 (20°C, 589 nm)
  • Water:
    ≤0.05 %
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    10 to 20 ppm MEHQ
  • Acidity:
    ≤0.01 % (as acrylic acid)

Specifikationstestresultat

Relaterad information