Order Entry
Sweden
ContactUsLinkComponent
Drying ovens, Heratherm® Advanced protocol series
Drying ovens, Heratherm® Advanced protocol series
Certificates
undefined
Drying ovens, Heratherm® Advanced protocol series

Specifications

  • Catalog No:
  • 466-0267
  • 466-0268
  • 466-0270
  • 466-0275
  • 466-0277
  • 466-0278
  • 466-0274
  • 466-0269
  • 466-0271
  • 466-0272
  • 466-0276
  • 466-0273
  • Model:
  • OGH60
  • OGH100
  • OGH60 SS
  • OMH180
  • OMH100 SS
  • OMH180 SS
  • OMH100
  • OGH180
  • OGH100 SS
  • OGH180 SS
  • OMH60 SS
  • OMH60
  • Temperature fluctuation (time):
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,2 °C
  • @ 150 °C: ±0,2 °C
  • @ 150 °C: ±0,2 °C
  • @ 150 °C: ±0,2 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,2 °C
  • @ 150 °C: ±0,2 °C
  • Temperature range:
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • Temperature variation (spatial):
  • ±2,5 °C @ 150 °C
  • ±3,0 °C @ 150 °C
  • ±2,5 °C @ 150 °C
  • ±1,8 °C @ 150 °C
  • ±1,3 °C @ 150 °C
  • ±1,8 °C @ 150 °C
  • ±1,3 °C @ 150 °C
  • ±2,5 °C @ 150 °C
  • ±3,0 °C @ 150 °C
  • ±2,5 °C @ 150 °C
  • ±1,8 °C @ 150 °C
  • ±1,8 °C @ 150 °C
  • Capacity:
  • 61 L
  • 99 L
  • 61 L
  • 170 L
  • 97 L
  • 170 L
  • 97 L
  • 168 L
  • 99 L
  • 168 L
  • 62 L
  • 62 L
  • Convection type:
  • Natural convection
  • Natural convection
  • Natural convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Natural convection
  • Natural convection
  • Natural convection
  • Forced convection
  • Forced convection
  • Max. load per shelf:
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • Power consumption:
  • 1800 W
  • 3100 W
  • 1800 W
  • 3060 W
  • 3060 W
  • 3060 W
  • 3060 W
  • 3100 W
  • 3100 W
  • 3100 W
  • 1400 W
  • 1400 W

Specifications

Related Information

Product Information