Order Entry
Sweden
ContactUsLinkComponent
Indigo 95% (dye content), Sigma-Aldrich®
Irritant
Indigo 95% (dye content), Sigma-Aldrich®
Certificates
undefined
Irritant
Indigo 95% (dye content), Sigma-Aldrich®

Specification Test Results

  • Appearance (Form):
    Powder
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength in chloroform:
    599 - 605 nm
  • Extinction Coefficient:
    ≥8000
  • Wavelength:
    282 - 288 nm
  • Carbon:
    68.9 - 77.7%
  • Nitrogen:
    10.0 - 11.3%

Specification Test Results