Wall clock, Quantum 2500
Catalog # 609-0000
Supplier: EA COMBS
Specifications
- Ø:255 mm
- Colour:White
- Description:Wall clock
- Pk:1
Specifications
About this item
- White plastic case, shatterproof front lens
- White dial with 12 hour markings and minute track printed in black
- Fitted with low noise quartz, quartz with sweep second hand
- Viewing distance up to 25 metres
- Ø×D: 255×40 mm
- Weight: 370 g
Delivery: Supplied with an AA battery.