Digital thermometers, testo 905
Supplier: TESTO
Certificates
About this item
Mini penetration and surface digital thermometers with rotatable display.
- Automatic off function
- Industrial sensor, K-type thermocouple
- Easy readout of value thanks to the rotatable display
The testo 905 is a fast mini thermometer with a broad measuring range. The 905-T1 has a professional industrial sensor (thermocouple K-type), which has an excellent level of accuracy, especially in the upper measuring range. The sprung, wide thermocouple measuring head of the 905-T2 guarantees a very quick reaction time, and high accuracy level since it always lies flat on the uneven surface of the object being measured.
* Temperature up to 500 °C - short-term.
Delivery: Supplied with an attachment clip and AAA batteries for 1000 hours of use.
Specifications
- Catalog No:
- 620-3313
- 620-3314
- Display:
- LCD
- LCD
- Battery type:
- 3 AAA micro batteries
- 3 AAA micro batteries
- Battery life:
- 1000 h
- 1000 h