Order Entry
Sweden
ContactUsLinkComponent
Magnetic stirrer, Midi MR 1 digital IKAMAG®
Magnetic stirrer, Midi MR 1 digital IKAMAG®
Supplier:  IKA
Certificates
undefined
Magnetic stirrer, Midi MR 1 digital IKAMAG®
Supplier:  IKA

Specifications

  • Catalog No:
  • IKAA25002968
  • Model:
  • Midi MR 1 digital plus IKAMAG®
  • Speed range:
  • 0 - 1000 min⁻¹
  • Max. stirring capacity H₂O:
  • 50 L
  • Plate material:
  • Stainless steel
  • Plate dimensions:
  • 350×350 mm
  • Weight:
  • 9 kg
  • Rating input/output:
  • 70/19 W
  • W×D×H:
  • 360×430×110 mm

Specifications