Sterilin® Dippas® Milk Dipper
Catalog # 300-0200
Supplier: STERILIN
Specifications
- Sterile:+
- Capacity:100 ml
- Colour:Clear
- Description:Dippa, screw cap
- Length:383 mm
- Material:PS
- Pk:100
Specifications
About this item
Clear polystyrene container with snap-off handle and leakproof metal screw cap enabling samples to be sent for analysis without risk of cross-contamination.
- Individually wrapped and sterilized by gamma irradiation
- Leak tested in accordance with BS EN ISO 6717
- Available in either clear or blue polystyrene
- Handle neatly snaps off after sample collection for ease of transportation
- Choice of handle length to accommodate the majority of sampling applications
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904