- Capacity:53 L
- Convection type:Forced convection
- Temperature range:Ambient +2…250 °C
- Description:TS 9053
- Seq:02
- Environmentally Preferable:
- Model:TS 9053
- Temperature variation (spatial):±1,5 °C
- Ext. W×D×H:580×575×550 mm
- Int. W×D×H:440×345×350 mm
- Max. load per shelf:20 kg
- Nominal power consumption:1430 W
- Shelves supplied (max.):2 (8)
- Weight:35 kg
- Temperature fluctuation (time):±1 °C
- Pk:1
The TS9000 series consists of four different models with capacities from 26 to 430 litres. The interior housing and shelves are made of stainless steel. The exterior is constructed of electrolytically galvanised steel sheets, coated with a grey epoxy polyester paint (RAL 7035). The three smallest units are bench top models that are stackable. They can be wall mounted using brackets. The largest model is freestanding and has adjustable feet. Units have a choice of two timer systems: the default standard timer which can be set to maximum 99 hours and 59 minutes, or a real time programme which makes it possible to operate the chamber at two different temperatures daily or weekly. Ovens have an automatic safety thermostat which increases safety and is simple to operate.
- LCD displays with explanatory text are easy to operate
- Motorised air valve, adjustable opening in steps of 10% with automatic shut off at end of cycle and if overheating
- Touch buttons have an extended lifetime in humid surroundings
- Software alternates between two temperatures at specified time, daily or weekly
- Extended temperature range can operate at 2 °C above ambient temperature
- Keypad with PIN code prevents unauthorised or accidental setting
- Potential free alarm contact can connect to external alarm system
- USB outlet means simple updates are possible via PC and adjustable 10 speed fan