Short-term tubes for accuro®
Supplier: Dräger
Certificates
About this item
Different gases and vapours can be detected and measured such as concentration peaks, personal exposure in the inhalation area, detection of leaks in pipelines or gas installations, air analysis in sewers, shafts and confined spaces.
Specifications
- Catalog No:
- 118-0284
- 118-0323
- 118-0335
- 118-0352
- 118-0341
- 118-0351
- 118-0350
- 118-0336
- 118-0303
- 118-0291
- 118-0298
- 118-0334
- 151-0174
- 118-0305
- 118-0295
- 118-0288
- 151-0156
- DRAE6718601
- 151-3149
- 151-0218
- 151-3157
- DRAE8103671
- 118-0333
- 118-0337
- 118-0302
- 118-0343
- DRAE8103701
- 151-0163
- 151-0167
- 118-0326
- 118-0304
- 151-0165
- 118-0340
- 151-0168
- 151-0104
- 118-0331
- 151-0103
- 118-0299
- 118-0293
- 151-0137
- 118-0285
- 118-0314
- 118-0307
- 118-0354
- 151-0158
- 151-0172
- 118-0392
- 151-0107
- 151-0219
- 151-0110
- 118-0290
- 151-3182
- 118-0332
- 151-0178
- 151-3162
- 151-0149
- 118-0296
- 151-0155
- 151-0161
- 118-0356
- 151-0175
- 151-3158
- 151-0196
- 151-0142
- 151-0141
- 111-0234
- 151-0143
- Colour change:
- Yellow to greyblue
- Humidity:
- 3 - 12 mg H2O/l
- Measurement time:
- 3 min
- No. of strokes:
- 10
- Standard deviation:
- ±20 - 30%
- Standard range:
- 10 - 40 ppm
- Temperature range:
- 15...35 °C