Immersion coolers, ETK
Supplier: LAUDA
Certificates
About this item
Compact immersion coolers provide rapid counter cooling to below ambient temperatures, ideal for use with heating thermostats, water baths and cooling traps. Units work on the principle of direct evaporation, and can easily be used with the flexible hose connection for guaranteed safe long term operation.
- ETK 50 has temperature regulation
- Easy to move around the laboratory by convenient carrying handles
- Alternative to cooling with dry ice or tap water
- Lateral cooling coil holder
- Flexible and heat insulated tube connection (length 1,5 m)
- Cooling units are hermetically sealed
Caution: * at −10 °C
Note: Temperature range shown above is without external heating, with external heating the maximum temperature reached is +100 °C for both units. Cooling capacity at +20, −10, −30, −40 and −50 °C.
Note: Temperature range shown above is without external heating, with external heating the maximum temperature reached is +100 °C for both units. Cooling capacity at +20, −10, −30, −40 and −50 °C.