Thermomixer
Supplier: HAEP LABOR
Certificates
About this item
Thermomixers for one or two blocks, which are suitable for micro test tubes, centrifuge tubes, cuvettes, PCR plates, microtitre and deep well plates. Even temperature distribution over the entire block ensures accuracy and reproduciblity over the whole temperature range. Feature automatic start-up, the direction of the motion can be changed using software, timer function: 1 min to 99,99 h or continuous operation and documentation via USB interface. The abrupt shock motion of the reciprocal MHL 23 results in a controlled transfer of mechanical energy to the sample, which is especially useful for small sample quantities.
- Microprocessor control with self optimising digital controller
- Fast heat up times
- Programmable up to 30 separate time phases and temperature ramps
- Short mix function, interval mixing with shock effect
Certifications: IP Protection Class according to DIN EN 61010-1: IP 34
Ordering information: Blocks must be ordered separately.
Specifications
- Catalog No:
- HAEP980423003
- HAEP980523003
- HAEP980623003
- Model:
- MHR 13
- MHR 23
- MHL 23
- Shaking motion:
- Orbital
- Orbital
- Linear
- Incubating accuracy:
- ±0,1
- ±0,1
- ±0,1
- Temperature control range:
- Ambient +3...130 °C
- Ambient +3...130 °C
- Ambient +3...130 °C
- Temperature setting:
- 0...137 °C
- 0...137 °C
- 0...137 °C
- Heating speed:
- 11,5 °C/min
- 9,5 °C/min
- 9,5 °C/min
- Heating power:
- 200 W
- 350 W
- 350 W
- W×D×H:
- 220×330×109 mm
- 220×330×109 mm
- 220×330×109 mm
- Weight:
- 6,5 kg
- 7 kg
- 7 kg
- Orbit:
- 3 mm
- 3 mm
- 3 mm
- No. of blocks:
- 1
- 2
- 2
- Mixing speed range:
- 200 - 1500 min⁻¹
- 200 - 1500 min⁻¹
- 200 - 1300 min⁻¹