Aluminium blocks for Stuart SBH block heaters
Katalog # 460-2116
Leverantör: Cole Parmer
Specifikationer
- No. of Holes:12
- Description:Single block
- Seq:06
- W×D×H:75×95×50 mm
- Depth:47 mm
- Pk:1
- Well size:16,5 Ø mm
- For:16 mm Ø tubes
Specifikationer
Om denna produkt
Made from anodised aluminium, all blocks except 460-0017 and 460-0014 have W×D×H of 75×95×50 mm, so they can be used in any combination.
- Blocks have a separate hole to accommodate a thermometer if required