Cleanroom wipes, Durx® 770
Supplier: BERKSHIRE
Certificates
About this item
These wipes are composed of a hydroentangled non woven blend of 55% cellulose and 45% polyester. This combination of properties provides Durx® 770 with the level of absorbency, abrasion resistance and chemical compatibility required for controlled environments and applications.
- Enhanced with an ultra low particle and fiber treatment
- Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
- Reduced particle and fiber generation with ultra low particle and fiber treatment
- Smooth, absorbent and durable
- Low extractable levels
- Chemically compatible with common cleaning and disinfecting solutions
- Autoclavable
Can be used for cleaning and maintenance in laboratories, aerospace, electronics, food processing, photo processing, and semiconductor, circuit board, pharmaceutical, and biomedical device manufacture.
Suitable for use in Class 100, ISO 5, M3.5 cleanrooms.
Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
Specifications
- Catalog No:
- BERKDR770121220
- 115-0345
- Model:
- 770
- 770
- Basis weight:
- 65,8 g/m²
- 65,8 g/m²
- Absorbency - extrinsic:
- 258 ml/m²
- 258 ml/m²
- Absorbency - intrinsic:
- 3,9 ml/g
- 3,9 ml/g
- Absorbency rate:
- 3 s
- 3 s
- Extractables - using deionised water:
- 0,10 g/m²
- 0,10 g/m²
- Extractables - using isopropyl alcohol:
- 0,049 g/m²
- 0,049 g/m²
- Fibres (>100 µm):
- 17/cm²
- 17/cm²
- Particle generation (>=0,5 µm) - biaxial shake:
- 5,0 × 10³/cm²
- 5,0 × 10³/cm²
- Calliper:
- 245 µm
- 245 µm
- Ions - calcium:
- 31 ppm
- 31 ppm
- Ions - chloride:
- 52 ppm
- 52 ppm
- Ions - magnesium:
- 12 ppm
- 12 ppm
- Ions - potassium:
- 9,3 ppm
- 9,3 ppm
- Ions - sodium:
- 83 ppm
- 83 ppm