Order Entry
Sweden
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, SatPax® 670
Cleanroom wipes, pre-saturated, SatPax® 670
Supplier:  BERKSHIRE
Certificates
undefined
Cleanroom wipes, pre-saturated, SatPax® 670
Supplier:  BERKSHIRE
Certificates

Specifications

  • Catalog No:
  • 141-0113
  • Model:
  • SatPax® 670
  • Basis weight:
  • 68,9 g/m²
  • Extractables - using deionised water:
  • 0,028 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,0038 g/m²
  • Fibres (>100 µm):
  • 110/cm²
  • Particle generation (>=0,5 µm) - biaxial shake:
  • 21 × 10³/cm²
  • Calliper:
  • 247 µm

Specifications

Related Information