Transport trolley, folding
Catalog # 139-1107
Supplier: RAUTEC
Specifications
- Description:Trolley, foldable
- W×D×H:900×580×1020 mm
- Pk:1
- Weight:6,7 kg
Specifications
About this item
Easily manoeuvrable, multi-purpose, two-level trolley. Can be folded flat in seconds at the press of a button. Equipped with one folding box with 46 litre capacity (additional folding boxes can be ordered by quoting Cat. No. RAUT2050049).
- Steerable castors for excellent manoeuvrability, parking brake on the rear wheels
- Each tray can carry one folding box at the same time
- Load capacity: bottom level 40 kg, top level 20 kg
- W×D×H: Folded - 710×550×190 mm; assembled - 900×580×1020 mm
Aluminium frame with plastic construction.