Certified verification thermometers
Catalog # 620-2596
Supplier: Amarell
Specifications
- Description:Not DIN
- Length:300 mm
- Seq:21
- Accuracy:±1 °C
- Filling:Red special filling
- Pk:1
- Range:−10...+200 °C
Specifications
About this item
These government certified thermometers with verification certificate provide quick, reproducible and exact measurements. Filling: Red special filling.
- Total immersion
- Enclosed milk glass scale
- Colourless prismatic capillary
Ø: 8,0 to 9,5 mm
Ø: 8,0 - 9,5 mm
Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.