Cleaning swabs, CleanTips® MicroSwab™
Leverantör: Texwipe
Certifikat
Om denna produkt
Cleaning swabs for precision applications with solvents and cleaning solutions.
- Very low in both non volatile residue and particle generation
- Small compressed synthetic nylon pointed tip on a rigid handle
Specially designed for use on optics and optical fibres, microscopes, reticles, photomasks, and wafers.
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifikationer
- Catalog No:
- 710-0554
- TEXWTX730_U
- Head length:
- 15 mm
- 15 mm
- Head width:
- 1 mm
- 1 mm
- Handle length:
- 152 mm
- 152 mm
- Handle width:
- 3 mm
- 3 mm