Swabs with large circular foam head, CleanFoam®
Katalog # 710-0548
Leverantör: Texwipe
Specifikationer
- Handle length:106 mm
- Handle width:6,6 mm
- Head length:26 mm
- Head width:20 mm
- Description:Large circular foam head swabs
- Seq:01
- Shaft/head:PP/foam
- Pk:1.000
Specifikationer
Om denna produkt
Thermally-bonded swabs with 100 pore per inch porosity.
- Head will not crack or chip
- Inherent softness and low abrasion protect delicate components
- Large circular head on a long and easy grip handle
Can be used in industrial applications, from general assembly to cleanrooms, requiring high absorbency with low particle generation and uniform dispersing of solvents.
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904