Order Entry
Sweden
ContactUsLinkComponent
Long handle swabs TX761, Alpha®
Long handle swabs TX761, Alpha®
Catalog # 710-0562
Supplier:  Texwipe
undefined
Long handle swabs TX761, Alpha®
Catalog # 710-0562
Supplier:  Texwipe

Specifications

  • Handle length:
    145 mm
  • Handle width:
    3 mm
  • Head length:
    17 mm
  • Head width:
    6,8 mm
  • Description:
    Swabs TX761 with flexible paddle head and long handle
  • Length:
    162 mm
  • Shaft/head:
    PP/PE
  • Pk:
    1.000

Specifications

About this item

This 100% continuous filament polyester is heat-moulded (thermally-bonded) onto a polypropylene handle, eliminating the need for contaminating adhesives. The exposed edges are sealed to reduce fibre release.

  • Cleanroom laundered knitted polyester for low particle generation and extractable levels
  • A double layer of Alpha polyester gives additional body and absorbency
  • Flexible internal head paddle, long handle

Used for cleaning and validation sampling applications that demand an ultra-clean swab.

Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.