Foam-covered cotton swabs, CleanTips®
Katalog # 710-0553
Leverantör: Texwipe
Specifikationer
- Handle length:127 mm
- Handle width:2,2 mm
- Head length:27 mm
- Head width:11,6 mm
- Description:Covered swabs
- Length:154 mm
- Shaft/head:Wood/cotton
- Pk:2.500
Specifikationer
Om denna produkt
These swabs feature a soft head with low abrasion.
- Good chemical resistance
- Foam head moulded around a cotton bud core on a long hardwood handle
- Highly absorbent for general purpose use
Packaging: Bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904