Chemical resistant gloves, AlphaTec® 29-500
: Ansell
These anatomically shaped gloves offer a medium duty chemical protection. e.g. acids, caustics, alcohols and many solvents.
- Superior flexibility for less hand fatigue
- Ideal for use in cold conditions, neoprene maintains its superb elasticity
- Pure cotton flock lining: Soft, comfortable and absorbent
Ideal for applications such as agriculture, chemical industry, cleaning, maintenance, refining oil and petrol.
Thickness: 0,75 mm
Colour: Black
EN 374 (AKL), EN 388 (3121); Cat. III; AQL 0.65
: EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5:2016, EN 388:2016 (X121A); Cat. III; AQL 0.65
- Catalog No:
- 112-2309
- 112-2310
- 112-1369
- 112-2308
- 112-1373
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Lozenge
- Lozenge
- Lozenge
- Lozenge
- Lozenge
- Cuff style:
- Straight
- Straight
- Straight
- Straight
- Straight
- EN norm:
- EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5:2016, EN 388:2016 (X121A)
- EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5:2016, EN 388:2016 (X121A)
- EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5:2016, EN 388:2016 (X121A)
- EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5:2016, EN 388:2016 (X121A)
- EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5:2016, EN 388:2016 (X121A)