Membrane disc filters, GN-6 Metricel® MCE
Supplier: Cytiva (Formerly Pall Lab)
Certificates
About this item
Certified hydrophilic mixed cellulose esters membrane for microbiological analysis meets or surpasses regulatory specifications.
- Unique dot grid pattern gridline provides guidance for quantification of bacterial colonies without growth inhibition or enhancement
- Suitable for microbiological analysis using the membrane filter (MF) technique. Each box contains signed certification
- Use with pall nutrient media for high growth levels and easy identification of contaminants
Mixed cellulose esters are the most accepted filter media for microbiological analysis, and provide maximum organism recovery.
Applications: Ideal for isolation and enumeration of total and faecal coliforms, E. coli, faecal Streptococcus, fungi, and other heterotrophic organisms.
Meets and surpasses US EPA and ASTM specifications.
Applications: Isolation and enumeration of yeast and mould colonies, spoilage organism monitoring and identification in food and beverage quality control laboratories, ideal for monitoring particulate contamination of process fluids in the microelectronic industry.
Certifications: Certified for the microbiological analysis of potable, waste, process, and natural waters in accordance with the MF technique referenced in Standard Methods for the Examination of Water and Wastewater, 20th edition, and the U.S. EPA's Microbiological Methods for Monitoring the Environment, 600/8-78-017.
Specifications
- Catalog No:
- 514-4185
- 514-4178
- 516-7888
- 516-7927
- 514-4193
- Pore size:
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- Thickness:
- 152 µm
- 152 µm
- 152 µm
- 152 µm
- 152 µm
- Water flow rate:
- >65 ml/min/cm² (0,7 bar)
- >65 ml/min/cm² (0,7 bar)
- >65 ml/min/cm² (0,7 bar)
- >65 ml/min/cm² (0,7 bar)
- >65 ml/min/cm² (0,7 bar)
- Max. temperature:
- 74 °C
- 74 °C
- 74 °C
- 74 °C
- 74 °C
- Weight:
- 4 mg/cm²
- 4 mg/cm²
- 4 mg/cm²
- 4 mg/cm²
- 4 mg/cm²