Order Entry
Sweden
ContactUsLinkComponent
Membrane disc filters
Membrane disc filters
  516-8912
undefined
Membrane disc filters
  516-8912

 

  • Ø:
    47 mm
  • Pore size:
    2,00 µm
  • Type:
    Teflo
  • Seq:
    04
  • Thickness:
    46 µm
  • Airflow rate:
    53 l/min/cm² (0,7 bar)
  • Pk:
    50

 

 

Strong, chemically resistant membranes for air monitoring and sampling in aggressive environments.

  • Ensures gravimetric determinations with low tare mass
  • Ideal for filtration of gas and/or organic solvents
  • Supported membranes offer increased durability for hostile testing environments or acid-aerosol monitoring

Teflo membrane: PTFE with PMP support ring. Typical aerosol retention: 1 and 2 µm: 99,99%; 3 µm: 99,79%.

TF (PTFE) membrane: PTFE on a PP support.

Typical aerosol retention: 0,5; 1 and 2 µm: 99,99%