Order Entry
Sweden
ContactUsLinkComponent
 
VWR®, Sleeve Protectors, PP/PE
  113-8255
undefined
VWR®, Sleeve Protectors, PP/PE
  113-8255

 

  • Garment application:
    Laboratory
  • Colour:
    White
  • Length:
    400 mm
  • Pk:
    100

 

 

Sleeve protector made from non woven PP coated with PE.

  • Waterproof
  • Welded elasticated cuffs

Ø×L: 200×400 mm

Density: 48 g/m²