Chemical resistant overalls, Tyvek® 500 Industry, model CCF5
: DuPont
These Tyvek® overalls are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort. Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 micron in size).
- Ultra-low linting fabric
- Collar, elasticated wrists, waist and ankles
- Tyvek® zip and zip flap for enhanced protection
- Gusset for improved fit
- Stitched internal seams to help reduce contamination from the inside to the outside of the garment
- Robust yet lightweight overall (<180 g per garment)
Colour: White.
Weight: 41 g/m²
Type 5/6, EN 1149, EN 1073-2; Cat. III
: Type 5/6, EN 1149-5, EN 1073-2; Cat. III.(EU) 2016/425.
: Individually packaged with size label on each bag.
- Catalog No:
- 113-3856
- 113-3857
- 113-3854
- 113-3855
- 113-3853
- 113-9700
- Model:
- 500 Industry
- 500 Industry
- 500 Industry
- 500 Industry
- 500 Industry
- 500 Industry
- Anti-static:
- +
- +
- +
- +
- +
- +
- Garment application:
- Chemical protection, Laboratory, Industrial
- Chemical protection, Laboratory, Industrial
- Chemical protection, Laboratory, Industrial
- Chemical protection, Laboratory, Industrial
- Chemical protection, Laboratory, Industrial
- Chemical protection, Laboratory, Industrial
- Weight:
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²