Order Entry
Sweden
ContactUsLinkComponent
Tubing clips with screw thread
Tubing clips with screw thread
Katalog # 229-7318
Leverantör:  KOHLER
undefined
Tubing clips with screw thread
Katalog # 229-7318
Leverantör:  KOHLER

Specifikationer

  • Spanning width:
    25 - 40 mm
  • Seq:
    8
  • Bandwidth:
    9,0 mm
  • Pk:
    10

Specifikationer

Om denna produkt

Stainless steel tightening strap, rust-proof with galvanised thread screw.

  • Good chemical resistance, excellent temperature resistance, acid-resistant
  • Secure and tight fit
  • Easy to assemble and disassemble using a slot screwdriver