Uvex Super OTG Planet Glass
UVEX9169295
: UVEX
New Product
- Colour:Anthracite
- Description:super OTG planet safety glass, unisex
- Lenses:Clear (Colour), Polycarbonate (Material)
- Pk:1
This model is all about comfortable protective goggles either with flexible side arms in the uvex super for OTG or with hingeless arms in the uvex super OTG. As overspecs with excellent eye area protection, they also fit easily over conventional prescription glasses, making them perfect for site visitors.
- Classic overspecs for prescription spectacle wearers with an innovative arm concept for a perfect fit and a flat lens that offers a wide field of vision
- Uvex protecting planet - mass-balanced PC lens, frame partially made of bio-based and recycled material, packaging partially made from recycled material
- Robust polycarbonate lens with proven uvex supravision coating technology - permanently anti-fog and scratch-resistant lens
- Metal free
- Frame colour: Anthracite, jade
- PC lens: Clear
- Universal fit
- UV protection
Flexible arms with soft ear-pieces for a comfortable and secure fit without creating pressure points. Anatomically shaped nose piece for all-day wearer comfort.
Single-lens glasses, innovative lens geometry, adjustable nose pad, soft nose piece, soft, non-slip sidearms.
: Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters). Certification: W 166 FT CE – 2C-1.2 W1 FTKN CE. UV400 – 100% protection against harmful UV radiation to 400 nm.