Laser Safety Spectacle
UVEXF22.P1H03.1001
: UVEX
New Product
- Description:Laser safety spectacle
- Pk:1
The laser safety goggle is suitable for laser diodes from 600 to 820 nm and features full protection. The frame with standard temples can be worn over corrective spectacles.
The continuous, single shield provides a broad field of vision without any restriction by a frame. The eyewear comes in a sustainably produced hexagonal cardboard box, along with a microfiber pouch and a cord to hang the goggles on.
Filter: P1H03
Filter colour: Blue green
Filter material: Plastic
Filter technology: Absorption filter
Filter thickness: ca. 3 mm
Frame type: OTG with temples
Protection class/norm: EN 207 full protection