Super Nuova+™ Hotplate Stirrer
Leverantör: Thermo Fisher Scientific
Certifikat
Om denna produkt
Thermo Scientific™ SuperNuova+™ stirring hotplate performs with dependable safety and simple operation, units are available in two sizes including a multi-position model.
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Ability to set programs (ramp/dwell) as well as save settings
- Optional PT1000 temperature probe and splash guard protection shield
Stir trac features for slow-speed stirring, consistent speed control, and stronger magnetic coupling. Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50 °C (122 °F).
Specifikationer
- Catalog No:
- BARNSP88857198
- BARNSP88857195
- BARNSP88850195
- Plate material:
- Aluminium
- Ceramic
- Ceramic
- Electrical:
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- Speed range:
- 50 - 1500 rpm
- 50 - 1500 rpm
- 50 - 1500 rpm
- W×D×H:
- 208×330×97 mm
- 208×330×97 mm
- 287×411×102 mm
- Temperature range:
- 300 °C
- 450 °C
- 400 °C
- Weight:
- 5,5 kg
- 5,6 kg
- 8 kg