Suffolk Chefs Jackets, Long Sleeve
Supplier: Portwest
Certificates
About this item
Designed for busy professionals, the Suffolk jackets is perfect for modern kitchen environments.
- Hard wearing durable twill fabric with excellent dye retention
- Non shrinking to ensure that this style maintains its shape wash after wash
- Ring stud front for easy opening
- Sleeve pocket
- Mandarin collar
- Stylish unisex design for multi functional use
- 1 pocket for secure storage
Offering ease of movement and a convenient stud closure, this jacket conveys a modern and stylish look and feel. Recommended for dry indoor use. Slate grey finish.
Specifications
- Catalog No:
- PRTWC833SGRM
- PRTWC833SGRS
- PRTWC833SGRXS
- PRTWC833SGRXXL
- PRTWC833SGRXXXL
- PRTWC833SGRL
- PRTWC833SGRXL
- Garment application:
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Kingsmill polycotton: 65% polyester, 35% cotton
- Kingsmill polycotton: 65% polyester, 35% cotton
- Kingsmill polycotton: 65% polyester, 35% cotton
- Kingsmill polycotton: 65% polyester, 35% cotton
- Kingsmill polycotton: 65% polyester, 35% cotton
- Kingsmill polycotton: 65% polyester, 35% cotton
- Kingsmill polycotton: 65% polyester, 35% cotton
- Weight:
- 0,44 g/m²
- 0,42 g/m²
- 0,38 g/m²
- 0,54 g/m²
- 0,55 g/m²
- 0,46 g/m²
- 0,5 g/m²