SatPax® Polx® Pre-wetted, 100% Polyester Non-woven Cleanroom Wipes, Canister and Canister Refills
Catalog # BERKSPXCPNW00412
Supplier: BERKSHIRE
Specifications
- Packed:100 sheets/pack
- Description:SatPax® Polx presaturated wipes in canister, 100% polyester
- L×W:229×152 mm (6×9")
- Pk:12
Specifications
About this item
SatPax® Polx® non-woven combines Polx non-woven wipers, composed of 100% polyester spunlace, with various saturation levels of isopropyl alcohol and DI water in an easy-to-dispense canister.
- Exceptional cleanliness
- Prevents abrasion with an extremely soft and pliable surface
- Increases cleaning protocol consistency
- Lot to lot traceability
- Reduces alcohol usage and preparation/handling costs
- Increases cleaning efficiency
In addition to being a cost-effective and easy-to-use solution, this prewetted format of Polx® non-woven has critically low fiber and particle generation and minimal non-volatile residues, making it an exceptional choice for streak-free cleaning.
Wipers are available in three concentration formats; pre-wetted with 70% IPA, 30% DI water, 60% saturation, pre-wetted with 9% IPA, 91% DI water, 60% saturation, or pre-wetted with 99% IPA, 1% DI water, 60% saturation.
Certifications: ISO Class 5 to 8. Cleanroom Class 100 to 100,000. EU Grade B/C/D.
Packaging: Wipers are packaged 100 sheets per pack, 12 packs per case, for a total of 1200 sheets per case.