Water Disinfector, WD4060R
Catalog # SMEGWD4060R
Supplier: SMEG
Specifications
- Description:Water disinfectors with drying system
- Model:WD4060R
- Electrical:1/N/PE 230V ~ 50Hz 2,8 kW 3/N/PE 400 V - 50 Hz 7,0 kW
- Weight:77 Kg
- W×D×H:530×510×620 mm
- Pk:1
Specifications
About this item
WD4060 is a washer disinfector designed to work with two to four washing levels (up to 8 cskdin basket). The washing chamber measures 530×510×620 mm (150 litres) and has the capability of washing, chemical disinfection, thermal disinfection (up to 95 °C) and active drying with hepa filter.