Order Entry
Sweden
ContactUsLinkComponent
(±)-1,2-Propanediol, high purity
(±)-1,2-Propanediol, high purity
Leverantör:  VWR Chemicals
Certifikat
undefined
(±)-1,2-Propanediol, high purity
Leverantör:  VWR Chemicals
Certifikat

Specifikationstestresultat

  • Arsenic:
    ≤0.0003%
  • Chloride:
    ≤0.007 %
  • Heavy metals:
    ≤0.0005%
  • Purity:
    ≥99.5%
  • Residue on ignition:
    ≤0.01%
  • Sulphate:
    ≤0.006%
  • Water (KF):
    ≤0.2%

Specifikationstestresultat

Relaterad information