Order Entry
Sweden
ContactUsLinkComponent
MICROTRON® MB 950 G and MB 950 S Laboratory Mixers
MICROTRON® MB 950 G and MB 950 S Laboratory Mixers
Catalog # KINE36010151
Supplier:  KINEMATICA
New Product
MICROTRON® MB 950 G and MB 950 S Laboratory Mixers
Catalog # KINE36010151
Supplier:  KINEMATICA
New Product

Specifications

  • Speed range:
    1000 - 14 000 rpm
  • Capacity:
    125, 250, 500, 1000 ml
  • Description:
    MB 950 G Laboratory mixer, glass, 190×245 mm (Ø×H)
  • Seq:
    01
  • Power consumption:
    950 W
  • Weight:
    4,4  kg
  • Pk:
    1

Specifications

About this item

Analysis and quality control requires equipment that is flexible for preparing samples and easy to work with. These mixers are well suited for intense mixing, dispersing, homogenising, emulsifying and mincing operations for cuttable materials. Simple handling, high user safety and efficiency are just a few advantages offered by these mixers.

  • Smooth rotational speed adjustment with integrated on and off switch
  • Load compensated rotational speed adjustment
  • Switching of mixing attachment and protection cover without tools
  • Operation only possible with security cover and lid in place
  • Variety of sample container designs
  • Vibration dampening quick coupling
  • Very quiet motor with integrated ventilation cooling
  • Integrated load, heat and blockage protection
  • Operating temperature: 0 to 40 °C
  • Protection class acc. to DIN: IP 20

The robust design allows for high stability and a long service life, even when using high rotational speeds. There are four different attachments for the MB 950 G with the volumes 125, 250, 500 and 1000 ml. Larger volumes up to 2 or 4 liters can be processed using the MB 950 S with the associated stainless steel mixing cups.

The safety system prevents uncontrolled operation. Both models can only be operated with properly attached protective covers. If stones or similar materials are accidentally mixed, the user will be protected by a Plexiglas protection cover. Both devices comply with CE regulations for industrial machines. After unscrewing the blade unit, the borosilicate glass sample container can be used in its full functionality for other analysis purposes or for sample storage.

With self-explanatory functions at your fingertips, operations have never been easier with the new touchscreen feature. Timer, stopwatch, pulse, and other automatic functions are intuitively designed for fast and easy digital processing commands while the conventional rotary knob is still in place to serve manual preferences.

Results are crucial
Production of very fine particle sizes in both liquid and dry mediums: Precise analyses require homogeneous samples
Efficient sample preparation: Through high rotational speeds
Flexibility: Various sample volumes with different mixing attachments
Handling: Mounting of mixing attachment and protection cover without tools
Durability: A Swiss virtue

Motor: Collector motor (Class H)/Gearless direct drive/Security system auto-off
Sound level: ca. 72 dB(A) at 14 000 rpm
Supply voltage: MB 950 G - 230 V ±10%, 50/ 60 Hz; MB 950 S - 120 V ±10%, 60 Hz
Relative humidity (max.): 80% in storage/80% during operation

Certifications: Protection Class 1 according to EN 60335-1, EN 60335-1:1988, EN 60335-2-64:1993, EN 55014:1993, EN 55104:1995, EN 61000-3-2:1995, EN 61000-3-3:1995, EN 60335-2-64:1997.