Measuring glass with three outlets
Catalog # 765-0141
Supplier: CORNELSEN EXPERIMENTA
Specifications
- Ø:60 mm
- Type:Glass with 3 outlets
- Height:330 mm
- Pk:1
Specifications
About this item
Transparent measuring glass with outlet at different levels. Used, among other things, for density determination, pressure and vacuum tests and optical tests. The outlets can be closed with the supplied plugs.
Height: 330 mm
Diam: 60 mm