Order Entry
Sweden
Orders LinkContactUsLinkComponent
Thermistors

Thermistors

Thermistor 100 ohms (at 25 ° C)
Katalog # 765-0924
Marketsource
Leverantör:   GR NNA PLASTEMBALLAGE AB
Thermistors
Katalog # 765-0924
Marketsource
Thermistors
Thermistors

Thermistor 100 ohms (at 25 ° C)

Price
Fråga efter pris
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents

Semiconductor type nonlinear resistors with large negative temperature coefficient (NTC resistors). Used for studies of temperature dependence of resistances, such as temperature sensors, current limiters, etc. Of standardized disc type with connecting wires.

  • dR / dT: −4% / ° C (at 25 ° C)

Pmax: 0.5 W

Diam: 5 mm

Specifikationer
  • Description:
    Thermistor 100 ohms (at 25 ° C)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.