Power supply, high voltage, 0 to 25 kV
Katalog # 765-1326
Leverantör: PHYWE
Specifikationer
- Description:Power supply, 0 - 25 kV
- Pk:1
Specifikationer
Om denna produkt
Especially suitable for electrostatic experiments with very high demands on high, precise and adjustable DC voltage. The voltage is stabilised by electronic control.
Output voltage: 0 to ±25 kV
Rated current: 0,5 mA
Short circuit current: 0,5 mA
Ripple: max 0,05%
Dimensions: 370×236×168 mm