Order Entry
Sweden
ContactUsLinkComponent
Thermogenerator, peltier element
Thermogenerator, peltier element
Katalog # 765-0208
Leverantör:  CORNELSEN EXPERIMENTA
undefined
Thermogenerator, peltier element
Katalog # 765-0208
Leverantör:  CORNELSEN EXPERIMENTA

Specifikationer

  • Description:
    Thermogenerator, Peltier element
  • Pk:
    1

Specifikationer

Om denna produkt

72 series-connected semiconductor elements, mounted between two ceramic plates which in turn are attached to heat-conducting metal. If the metals are exposed to different temperatures, a voltage arises, sufficient to drive, for example, a slightly rotating motor. The thermogenerator can also be run in the other direction, ie. a voltage is connected and a temperature difference is obtained across the metal legs.

  • Maximum temperature difference: 58 ºC
  • Max current: 4.5 A
  • Output voltage: approx. 0.6 V
  • Height: 135 mm