Order Entry
Sweden
ContactUsLinkComponent
Data logger, EcoLog XL
Data logger, EcoLog XL
Katalog # 765-0050
Supplier:  FOURIER SYSTEMS
undefined
Data logger, EcoLog XL
Katalog # 765-0050
Supplier:  FOURIER SYSTEMS

Specifications

  • Range:
    T: –10...50 °C
  • Resolution:
    0,1 °C
  • Interface:
    USB
  • Description:
    Data logger for science and education
  • Battery life:
    125 days
  • Batteries:
    2x 1,5 V
  • Software:
    EcoLab
  • Weight:
    80 g
  • Pk:
    1

Specifications

About this item

Small, pocket-sized portable data logger with built-in sensors and two input ports for external sensors. Windows-based software providing a whole range of options for processing measurement results.

  • Five built-in sensors and connection for two external sensors
  • Measurement frequency from 2/ hours to 10/seconds, resolution of 8 bit (256 levels) and memory of 8k or 16k measurement points
  • Simultaneous measurement with up to seven sensors at the same time
  • RS-232 communication port

Two batteries of 1,5 V with lifetime of approximatively 3000 hours. Ideal for use in classroom and field.

Certifications: Standards FCC and CE compliance.
Delivery information: Supplied with Ecolab 3.1 software, serial and USB cable, user guides, experiment book, carry case and five built-in sensors (temperature, pressure, light, sound and humidity).