Flame Resistant Anti-Static Leggings, FR14
Supplier: Portwest
Certificates
About this item
Designed for cooler conditions to keep the wearer warm, comfortable and safe. Elasticated waistband allows freedom of movement and the ribbed hem cuffs help trap in heat.
- Inherent flame resistant qualities will not diminish with washing
- Protection against radiant, convective and contact heat
- Fully elasticated waistband for ultimate wearer comfort
- Ribbed hem for a comfortable fit
- High cotton content for superior comfort
- 40+ UPF rated fabric to block 98% of UV rays
- Outstanding colour fastness and shrinkage results
- CE-CAT III
Colour: Navy
Weather conditions: Cold: Winter clothing
Certifications: EN ISO 11612 A1, B1, C1, F1, EN 1149 -5, IEC 61482-2 IEC 61482-1-1 Elim 4,4 CAL/CM², IEC 61482-2 IEC 61482-1-2 APC 1, ASTM F1959/F1959M-12 EBT = 4,3 CAL/CM2 (HAF = 66%).
Specifications
- Catalog No:
- PRTWFR14NARS
- PRTWFR14NARXL
- PRTWFR14NARL
- PRTWFR14NARM
- PRTWFR14NAR4XL
- PRTWFR14NARXXL
- PRTWFR14NARXXXL
- Model:
- FR14
- FR14
- FR14
- FR14
- FR14
- FR14
- FR14
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Fabric:
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon