Specifications
- Width:51 mm
- Colour:Clear
- Description:Super bond film tape 396
- Length:33 m
- Thickness:0,10 mm
- Pk:24 Roll
Specifications
About this item
3M™ Super bond film tape 396 offers the thin calliper tensile strength of polyester and high immediate holding strength of rubber adhesive for creating butt splices on low surface energy materials such as polyethylene and other difficult-to-adhere-to surfaces. Often referred to as a single-sided adhesive splicing and core starting tape.
- Polyester backing offers abrasion, chemical, and thermal resistance
- Rubber resin adhesive provides aggressive grab to irregular surfaces
- Ideal for use on polyethylene and other low surface energy materials
- Good temperature resistance from 40 to 200°F
The thin calliper and tensile strength of the transparent polyester backing, combined with the quick adhesion, and holding power of the rubber resin adhesive, make 3M™ Super Bond Film Tape 396 work well on a wide variety of applications, including repairing and reinforcing high wear areas of rip stop nylon, holding polyethylene barrel liners in place, splicing large photographic acetate transparencies, and splicing polyester conveyor belts.