Order Entry
Sweden
ContactUsLinkComponent
Orion Star™ T930 Ion Titrators
Orion Star™ T930 Ion Titrators
Supplier:  Thermo Orion
Certificates
undefined
Orion Star™ T930 Ion Titrators
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • ORIOSTART9300
  • ORIOSTART9301
  • Model:
  • Orion Star T930
  • Orion Star T930
  • Resolution:
  • 0,0001 minimum, 1 to 4 significant digits (user selectable)
  • 0,0001 minimum, 1 to 4 significant digits (user selectable)
  • Accuracy:
  • 0,5% RSD
  • 0,5% RSD
  • Display resolution:
  • 5,7" color capacitive touchscreen, 640×480 resolution
  • 5,7" color capacitive touchscreen, 640×480 resolution
  • Method:
  • Up to 10 methods with optional password protection; import/export methods via USB flash drive
  • Up to 10 methods with optional password protection; import/export methods via USB flash drive
  • mV range:
  • −2000 to +2000
  • −2000 to +2000
  • mV accuracy:
  • ±0,2 mV or ±0,05% of Reading, whichever is greater (ISE);
    ±0,2 (mV)
  • ±0,2 mV or ±0,05% of Reading, whichever is greater (ISE);
    ±0,2 (mV)
  • Temperature range:
  • −5.0...+100.0 °C
  • −5.0...+100.0 °C
  • Languages:
  • Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
  • Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
  • Power supply:
  • 110 - 240 V
  • 110 - 240 V
  • Operating temperature:
  • 41…104 °F
  • 41…104 °F
  • Compliance:
  • TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010
  • TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010

Specifications