Order Entry
Sweden
ContactUsLinkComponent
Culture Capsules, 0.2 µm, Sterile
Culture Capsules, 0.2 µm, Sterile
Catalog # 516-7587
undefined
Culture Capsules, 0.2 µm, Sterile
Catalog # 516-7587

Specifications

  • Description:
    Filling Bell Only
  • Seq:
    04
  • Max. ambient temperature:
    100 °C (212 °F)
  • Max. operating pressure:
    3,4 bar (50 psi) at 21 °C (70 °F)
  • Pk:
    5

Specifications

About this item

Specifically designed for sterilizing cell culture media.

  • Disposable
  • Two layers, Non-pyrogenic
  • Pleated design for maximum throughput and effective filtration

Disposable culture capsules incorporate two layers of low protein binding HT Tuffryn® (polysulfone) membrane for reliable purification.

Body housing and end caps are constructed of polycarbonate with a polypropylene core and vent plug. The upstream/downstream filter support is polyester. For additional safety, a polycarbonate filling bell is available. Sterilized by gamma irradiation. If further sterilization is desired prior to use, capsules may be autoclaved once only at 121 °C (250 °F) for 20 minutes at 1,0 bar (15 psi).

Culture capsules pass USP Class VI-121°C Plastics Test. Endotoxicity is less than 0,5 EU/mL using the Limulus Amebocyte Lysate (LAL) Test. Finished product has been sampled and tested for bacterial retention per ASTM F838-83 methodology using Brevundimonous diminuta at 107 organisms/cm² in cell culture media.

Minimum Bubble Point – Water: 2,4 bar (240 kPa, 35 psi)

Ordering information: Supplied individually wrapped.