Rotary Vacuum Concentrator, RVC 2-25 CDplus universal package
CHRS101252-1
- Capacity:Max. 108 Eppendorf caps
- Temperature:30...80 °C
- Description:Rotary Vacuum Concentrator, RVC 2-25 CDplus universal package, max. speed 1550 rpm (variable)
- W×D×H:315×460×255 mm
- Weight:24 kg
- Pk:1
RVC 2-25 CDplus universal package with vacuum chemistry diaphragm pump MZ 2C includes everything you need to use.
- Benchtop RVC 2-25 CDplus rotary vacuum concentrator, 230 V, 50/60 Hz, stainless steel rotor chamber, magnetically coupled drive, cover with sight glass and with electrical locking and safety device, user-friendly system control with LC display
- Vacuum chemical diaphragm pump MZ 2C without emission condenser, for substances containing solvents only in connection with the introduction of the extracted vapours into a hood, gas scrubber or similar, with a pumping speed of 1.7 m³/h, 230 V, 50/60 Hz, ultimate vacuum 9 mbar
- CT 02-50 SR cold trap (solvent-resistant)
- Air-cooled refrigerator, CFC and HCFC-free refrigerant, condenser temperature approx. -50 °C, bath capacity 2 litres, bath opening Ø 130 mm, depth 170 mm, stainless steel container with integrated condensate drain, digital display of the actual ice condenser temperature, external dimensions (W×D×H): 280×390×400 mm, for connection to the RVC 2-18 or RVC 2-25 and the vacuum pump is cover Order no. 121370 required, 230V, 50/60Hz
- Electromagnetic shut-off valve DN 16 PVDF version, including standard flange connections DN 16/16 ISOP-KF, for continuous operation of the rotary vacuum concentrators RVC 2-18 or RVC 2-25 without switching off the vacuum pump
This compact benchtop midi concentrator for fast and efficient vacuum concentration provides optimal processing without specimen splashing which is ensured by modern technology with variable-speed magnetic drive, automatic venting and internal control of vacuum application and release. This midi concentrator ensures optimal and gentle handling of DNA/RNA, proteins and other liquid specimens. The glass cover features high resistance to organic solvents, such as TFA and DMSO.
: The RVC 2-25 CDplus can be specifically configured to suit individual needs. A wide variety of rotors are available to purchase separately for this concentrator.